STAUFF

STAUFF Bayonet flange 69mm EBF-2

  • ERIKS:14734990
Image 1
Designed to raise filler breathers either 24mm or 54mm in above the actual mounting surface of
the reservoir to prevent contamination from blocking the filter element

Suitability
  • Suitable for Metal Filler Breathers SMBB-80 and
  • Plastic Filler Breathers SPBN (bayonet version)
  • Replaces the existing bayonet flanges of these breathers
Materials
  • Bayonet flange made of Steel, zinc-plated
Save to list

€2.29/ pieceexcl. VAT

€2.77incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
EBF
Material
Steel
Anti-splash feature
No
Code digit
EBF-2