STAUFF

STAUFF Level gauge with thermometer SNA-176-B-S-T-12

  • ERIKS:1057495
Image 1
  • Visual fluid level indicatior for installation on hydraulic reservoirs.
  • Max. tank pressure 2 bar.
  • Nominal sizes from 76 - 381 mm.
  • Suitable for use with mineral and petroleum based hydraulic fluids
  • Housing made of Steel St 12, black powder-coated.
  • Option: visual thermometer, temperature switch, temperature sensor.
Save to list

€21.47/ pieceexcl. VAT

€25.98incl. VAT

36 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SNA
Type
Level gauge glass
Size
176 mm
Thermometer
Yes
Temperature range
0 - 80 °C
Bolt diameter
M 12
Temperature switch
No
Temperature sensor
No
Material sealing
NBR
Spare parts & accessories
Product Image

STAUFF Dial thermometer with probe T1C

  • Eriks:12498039
  • Manufacturer:1920000032

€32.40/ pieceexcl. VAT

€39.20incl. VAT

7 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Thermo switch TS-SNA/SNK-O-60

  • Eriks:1058165
  • Manufacturer:1920000044

€95.10/ pieceexcl. VAT

€115.07incl. VAT

Estimated delivery date - 02/12/2026
Product Image

STAUFF Thermal sensor TS SNA/SNK PT100

  • Eriks:12498040
  • Manufacturer:1920000266

€102.53/ pieceexcl. VAT

€124.06incl. VAT

3 In stock - Estimated delivery date 16/11/2026
Product Image

STAUFF Thermo switch TS-SNA/SNK-O-80

  • Eriks:1058167
  • Manufacturer:1920000046

€95.10/ pieceexcl. VAT

€115.07incl. VAT

1 In stock - Estimated delivery date 16/11/2026