

€102.53/ pieceexcl. VAT
€124.06incl. VAT
3 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Type | Temperature sensor |
With display | No |
Thermometer | No |
Temperature range | -25 - +80 °C |
Bolt diameter | M 12 |
Temperature switch | No |
Output signal | PT100 |
Temperature sensor | Yes |
Number of sensor inputs | M12 |
Connection | SNA/SNK/SNKK |