

€13.73/ pieceexcl. VAT
€16.61incl. VAT
36 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAUFF |
Series | SNA |
Type | Level gauge glass |
Size | 76 mm |
Thermometer | Yes |
Temperature range | 0 - 80 °C |
Bolt diameter | M 12 |
Temperature switch | No |
Temperature sensor | No |
Material sealing | NBR |
€95.10/ pieceexcl. VAT
€115.07incl. VAT
Estimated delivery date - 02/12/2026€95.10/ pieceexcl. VAT
€115.07incl. VAT
1 In stock - Estimated delivery date 16/11/2026€32.40/ pieceexcl. VAT
€39.20incl. VAT
7 In stock - Estimated delivery date 16/11/2026€102.53/ pieceexcl. VAT
€124.06incl. VAT
3 In stock - Estimated delivery date 16/11/2026