STAUFF

STAUFF Level gauge SNK-176-V-C-O-12

  • ERIKS:1057532
Image 1
  • Visual / electrical fluid level indication in hydraulic reservoirs.
  • Max. tank pressure 2 bar.
  • Nominal sizes from 127 - 381 mm.
  • Suitable for use with mineral and petroleum based hydraulic fluids
  • Housing made of Aluminium, black powder-coated
  • Various options available.
Save to list

€72.46/ pieceexcl. VAT

€87.68incl. VAT

2 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAUFF
Series
SNK
Type
Level switch
Size
176 mm
Thermometer
No
Bolt diameter
M 12
Temperature switch
No
Type of level switch
Normally open contact (NO)
Temperature sensor
No
Material sealing
Viton®
Spare parts & accessories
Product Image

STAUFF Thermo switch TS-SNA/SNK-O-60

  • Eriks:1058165
  • Manufacturer:1920000044

€95.10/ pieceexcl. VAT

€115.07incl. VAT

Estimated delivery date - 11/11/2026
Product Image

STAUFF Dial thermometer with probe T1C

  • Eriks:12498039
  • Manufacturer:1920000032

€32.40/ pieceexcl. VAT

€39.20incl. VAT

7 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Thermo switch TS-SNA/SNK-O-80

  • Eriks:1058167
  • Manufacturer:1920000046

€95.10/ pieceexcl. VAT

€115.07incl. VAT

1 In stock - Estimated delivery date 06/11/2026
Product Image

STAUFF Thermal sensor TS SNA/SNK PT100

  • Eriks:12498040
  • Manufacturer:1920000266

€102.53/ pieceexcl. VAT

€124.06incl. VAT

3 In stock - Estimated delivery date 06/11/2026