




€9.52/ pieceexcl. VAT
€11.52incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10546 |
Type | Slotted offset screwdriver |
Blade width | 5.5 mm |
Blade thickness | 1 mm |
Blade length | 125 mm |
Total length | 125 mm |
Material | Chrome Alloy Steel |
Weight | 29 g |
Cap rotatable | No |
Blade material | Chrome Alloy Steel |
Surface protection blade | Yes |
Surface treatment blade | Nickel-plated |
Continuous blade | No |
Weight | 29 |
Model | 10546 |
Size | 3 |