Products
Brands
About ERIKS
Customer service
NL - English
Home
Slotted offset screwdriver, 10...
Slotted offset screwdriver, 10546 Series, Chrome Alloy Steel
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Blade width [mm]
4
1
5.5
1
Blade thickness [mm]
0.8
1
1
1
Blade length [mm]
100
1
125
1
Material
Model
Log in to see your specific pricing.
Log in
2
of
Slotted offset screwdriver, 10546 Series, Chrome Alloy Steel
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Product
Blade width [mm]
Blade thickness [mm]
Blade length [mm]
Available
Price
excl. VAT
Stahlwille 10546N-3
5.5
1
125
€9.52
/
piece
10546N-2 offset screwdriver flat tip
4
0.8
100
€8.54
/
piece
Log in