




€8.54/ pieceexcl. VAT
€10.33incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10546 |
Type | Slotted offset screwdriver |
Blade width | 4 mm |
Blade thickness | 0.8 mm |
Blade length | 100 mm |
Total length | 100 mm |
Material | Chrome Alloy Steel |
Weight | 12 g |
Cap rotatable | No |
Blade material | Chrome Alloy Steel |
Surface protection blade | Yes |
Surface treatment blade | Nickel-plated |
Continuous blade | No |
Weight | 12 |
Model | 10546 |
Size | 2 |