SOUDAL

SOUDAL Calofer kachelkit 310ml

  • ERIKS:23876606
  • Manufacturer:5411183002906
Image 1
Calofer is a high quality sealing paste based which cures to form a hard joint which withstand temperatures of up to 1500°C

Characteristics
-Ready for use
- Does not crumble or crack after hardening
- Heat resistant until 1500°C
- Free of asbesto
Save to list

€4.23/ pieceexcl. VAT

€5.12incl. VAT

11 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Calofer
Volume
310 ml
Colour
Grey
Type of delivery
Cartridge