Products
Brands
About ERIKS
Customer service
NL - English
Home
Calofer fire-resistant sealant
Calofer fire-resistant sealant
Calofer is a high quality sealing paste based which cures to form a hard joint which withstand temperatures of up to 1500°C
Characteristics
-Ready for use
- Does not crumble or crack after hardening
- Heat resistant until 1500°C
- Free of asbesto
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Volume [ml]
310
1
Colour
Grey
1
Log in to see your specific pricing.
Log in
1
of
Calofer fire-resistant sealant
Product
Volume [ml]
Colour
Available
Price
excl. VAT
Product
Volume [ml]
Colour
Available
Price
excl. VAT
Calofer kachelkit 310ml
310
Grey
€4.23
/
piece
Log in