
€91.40/ pieceexcl. VAT
€110.59incl. VAT
Estimated delivery date - 17/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €91.40 | - |
5+ | €82.26 | 10.00% |
10+ | €73.12 | 20.00% |
20+ | €68.55 | 25.00% |
50+ | €63.98 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | B78N |
Material | Brass |
Code | 78 |
Maximum operating pressure | 207 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1" |
Hose fitting type 2 | Snap-Tite 78 series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 1" |
Seal material 2 | NBR |
Type of component | Quick Coupling |