Products
Brands
About ERIKS
Customer service
NL - English
Home
All product categories
Type B78N - Plug/nipple S-T
Type B78N - Plug/nipple S-T
Log in to see your specific pricing.
Log in
Shared specifications
Show in stock only
Code
78
1
Hose fitting type
Female fix thread
1
Connection termination
NPT
1
Connection termination size
Hose fitting type 2
Connection termination 2
Connection termination size 2
Seal material 2
Type of component
Log in to see your specific pricing.
Log in
1
of
Type B78N - Plug/nipple S-T
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Product
Hose fitting type
Connection termination
Connection termination size
Available
Price
excl. VAT
Plug brass B78N-16-16-F 1"
Female fix thread
NPT
1"
€91.40
/
piece
Log in