SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 405060 A51

  • ERIKS:23769124
  • Manufacturer:7316571790947
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear motion applications. It features a porous bronze matrix impregnated with mineral oil for self-lubrication. Maintenance-free operation supports high sliding velocities and reliable performance. The bushing accommodates radial loads and is suitable for demanding movement environments.

Features
  • Self-lubricating porous bronze matrix minimises need for external lubrication and reduces downtime
  • Maintenance-free design eliminates routine servicing and lowers long-term operational costs
  • High sliding velocity capability enhances efficiency in applications with frequent or rapid movements
  • Accommodates radial loads for reliable support in rotating or oscillating shafts
  • Precise dimensions allow consistent fit and performance in industrial assemblies
Application & Usage
  • Used with linear guides in precision machinery
  • Ideal for rotating shafts in automated manufacturing systems
  • Compatible with oscillating mechanisms in packaging equipment
Save to list

€23.78/ pieceexcl. VAT

€28.77incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 405060 A51
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
60 mm
With collar
No
d
40 mm
D
50 mm
B
60 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 16/11/2026