Straight bushing, SBC Series, Sinterbronze Outer sheath, 40 mm Shaft Dia., 50 mm Outside Dia., 60 mm WD

  • ERIKS:12441273
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€35.37/ pieceexcl. VAT

€42.80incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.37

-

10+

€29.93

15.39%

25+

€26.65

24.66%

50+

€24.49

30.75%

100+

€22.85

35.40%

250+

€21.76

38.49%

500+

€20.66

41.58%

1000+

€20.12

43.11%

2500+

€19.57

44.67%

5000+

€19.05

46.15%

10000+

€18.51

47.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 040/050 X 060
Shaft diameter
40 mm
Outer Diameter
50 mm
Width
60 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
40 mm
D
50 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance