SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 253550 A51

  • ERIKS:23769112
  • Manufacturer:7316571789798
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. The component features a porous bronze matrix impregnated with mineral oil for self-lubricating performance. Maintenance-free operation and high sliding velocities enhance its suitability for industrial applications.

Features
  • Porous sintered bronze construction ensures reliable self-lubrication and reduces downtime
  • Maintenance-free design eliminates the need for routine lubrication schedules
  • Supports high sliding velocities to accommodate demanding rotary operations
  • Low coefficient of friction minimises energy losses in continuous motion environments
  • Dimensionally suited for shafts of 0.9843 inches
  • facilitating precise fitment
Application & Usage
  • Used with rotating machinery requiring consistent low-friction movement
  • Ideal for linear guide systems subject to high cycle rates
  • Compatible with equipment demanding oil-impregnated bushing solutions
Save to list

€15.02/ pieceexcl. VAT

€18.17incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 253550 A51
Shaft diameter
25 mm
Outer Diameter
35 mm
Width
50 mm
With collar
No
d
25 mm
D
35 mm
B
50 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€20.98/ pieceexcl. VAT

€25.39incl. VAT

Estimated delivery date - 16/11/2026