Straight bushing, SBC Series, Sinterbronze Outer sheath, 25 mm Shaft Dia., 35 mm Outside Dia., 50 mm WD

  • ERIKS:12441161
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.The most important properties of self-lubricating sintered bronze bearings are:
  • Very precise dimensions
Save to list

€20.98/ pieceexcl. VAT

€25.39incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.98

-

10+

€17.75

15.40%

25+

€15.82

24.59%

50+

€14.54

30.71%

100+

€13.57

35.33%

250+

€12.92

38.41%

500+

€12.26

41.58%

1000+

€11.95

43.03%

2500+

€11.62

44.61%

5000+

€11.31

46.11%

10000+

€10.97

47.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 025/035 X 050
Shaft diameter
25 mm
Outer Diameter
35 mm
Width
50 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
25 mm
D
35 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance