SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 202820 A51

  • ERIKS:23769097
  • Manufacturer:7316571789668
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is designed for rotating oscillating and linear movements. It accommodates radial loads and operates with a low coefficient of friction. The porous bronze matrix is impregnated with mineral oil ensuring high sliding velocities and maintenance-free performance.

Features
  • Sintered bronze construction offers excellent wear resistance for extended service life
  • Oil impregnation enables high sliding velocity reducing downtime from excessive heat
  • Maintenance-free design eliminates the need for routine lubrication saving on labour costs
  • Low coefficient of friction delivers smooth and efficient movement improving system reliability
Application & Usage
  • Used with rotating shafts in industrial machinery
  • Ideal for linear motion assemblies requiring minimal maintenance
  • Compatible with oscillating mechanisms in automation equipment
Save to list

€5.25/ pieceexcl. VAT

€6.35incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 202820 A51
Shaft diameter
20 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
d
20 mm
D
28 mm
B
20 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€7.27/ pieceexcl. VAT

€8.80incl. VAT

Estimated delivery date - 16/11/2026