
€7.27/ pieceexcl. VAT
€8.80incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.27 | - |
10+ | €6.16 | 15.29% |
25+ | €5.46 | 24.84% |
50+ | €5.04 | 30.72% |
100+ | €4.68 | 35.56% |
250+ | €4.47 | 38.56% |
500+ | €4.26 | 41.44% |
1000+ | €4.13 | 43.14% |
2500+ | €4.02 | 44.71% |
5000+ | €3.92 | 46.01% |
10000+ | €3.80 | 47.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 020/028 X 020 |
Shaft diameter | 20 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 20 mm |
D | 28 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |