SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 101410 A51

  • ERIKS:23769058
  • Manufacturer:7316571789002
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is engineered for rotating oscillating and linear movements. It features a porous bronze matrix impregnated with mineral oil to support very high sliding velocities. Designed for radial load accommodation the bushing is maintenance-free and self-lubricating. Its construction ensures low friction and reliable operation in various industrial environments.

Features
  • Sintered bronze material ensures consistent lubrication for smoother operations in demanding applications
  • Straight cylindrical design accommodates radial loads for stable
  • efficient movement
  • Maintenance-free construction reduces downtime and minimises service requirements for operators
  • Mineral oil impregnation enables high sliding velocity
  • supporting dynamic operational needs
  • Low coefficient of friction decreases wear and extends operational lifespan in rotating systems
Application & Usage
  • Used with rotary shafts in light industrial machinery
  • Ideal for oscillating movement components in automation systems
  • Compatible with linear guide assemblies requiring self-lubricating bushings
Save to list

€1.93/ pieceexcl. VAT

€2.34incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 101410 A51
Shaft diameter
10 mm
Outer Diameter
14 mm
Width
10 mm
With collar
No
d
10 mm
D
14 mm
B
10 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€2.14/ pieceexcl. VAT

€2.59incl. VAT

Estimated delivery date - 16/11/2026