Straight bushing, SBC Series, Sinterbronze Outer sheath, 10 mm Shaft Dia., 14 mm Outside Dia., 10 mm WD

  • ERIKS:12440908
Image 1
As standard, self-lubricating sintered bearings are impregnated with oil to achieve the self-lubricating effect.
The most important properties of self-lubricating sintered bronze bearings are:

  • Very precise dimensions
Save to list

€2.14/ pieceexcl. VAT

€2.59incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.14

-

10+

€1.81

15.56%

25+

€1.62

24.44%

50+

€1.47

31.11%

100+

€1.38

35.56%

250+

€1.31

38.67%

500+

€1.24

42.22%

1000+

€1.22

43.11%

2500+

€1.19

44.44%

5000+

€1.14

46.67%

10000+

€1.12

47.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
SBC
Manufacturer ID
SBC 010/014 X 010
Shaft diameter
10 mm
Outer Diameter
14 mm
Width
10 mm
With collar
No
Operating temperature
from -10 to 90 °C
d
10 mm
D
14 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Low-maintenance