SKF

SKF Straight bushing Maintenance-free Sinterbronze /Sinterbronze PSM 081208 A51

  • ERIKS:23769053
  • Manufacturer:7316571788968
Image 1
Image 2
Image 1
Image 2
Overview

This sintered bronze straight bushing is engineered for rotating oscillating and linear applications. Its porous bronze matrix is impregnated with mineral oil for self-lubrication. The bushing accommodates radial loads and enables high sliding velocities. Maintenance-free operation is supported by the design and material properties.

Features
  • Sintered bronze matrix reduces friction for consistent operational performance
  • Mineral oil impregnation delivers self-lubrication and eliminates routine maintenance
  • Straight cylindrical design accommodates radial movement in compact assemblies
  • High sliding velocity capability supports demanding rotating applications without overheating
  • Maintenance-free build minimises downtime and lowers lifecycle operating costs
Application & Usage
  • Used with rotating shafts in industrial automation
  • Ideal for oscillating mechanisms in packaging machines
  • Compatible with linear motion assemblies for material handling
Save to list

€1.65/ pieceexcl. VAT

€2.00incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Manufacturer ID
PSM 081208 A51
Shaft diameter
8 mm
Outer Diameter
12 mm
Width
8 mm
With collar
No
d
8 mm
D
12 mm
B
8 mm
Material outer sheath
Sinterbronze
Tread material
Sinterbronze
Maintenance
Maintenance-free
Alternatives

€1.74/ pieceexcl. VAT

€2.11incl. VAT

Estimated delivery date - 16/11/2026