
€1.74/ pieceexcl. VAT
€2.11incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.74 | - |
10+ | €1.47 | 15.30% |
25+ | €1.31 | 24.59% |
50+ | €1.19 | 31.69% |
100+ | €1.12 | 35.52% |
250+ | €1.07 | 38.25% |
500+ | €1.03 | 40.98% |
1000+ | €0.98 | 43.72% |
2500+ | €0.95 | 45.36% |
5000+ | €0.93 | 46.45% |
10000+ | €0.90 | 48.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SBC |
Manufacturer ID | SBC 008/012 X 008 |
Shaft diameter | 8 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
With collar | No |
Operating temperature | from -10 to 90 °C |
d | 8 mm |
D | 12 mm |
Material outer sheath | Sinterbronze |
Tread material | Sinterbronze |
Maintenance | Low-maintenance |