






34,91 €/ pieceexcl. VAT
42,24 €incl. VAT
150 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LAGD |
Type | LAGD 125/ EM2 |
Drive mechanism | Gass cell |
Container volume | 125 ml |
Lubricant | LGEM 2 |
DIN standard | DIN 51825 KPF2K-20 |
Approval | Ex-Zone 0 |
Ambient temperature | from -20 to 60 °C |
Operating temperature | from -20 to 120 °C |
Max. operating pressure | 5 bar |
Number of connections | 100 % |
Maximum length of feedlines | 0.3 m |
Degree of protection (IP) | 68 |
Storage temperature unit | 20 °C |
Storage time in months | 24 |
Nominal service time | Adjustable: 1-12 Months |
Weight | 0.2 kg |
Diameter | 50 mm |
Connection | R 1/4" |
19,27 €/ pieceexcl. VAT
23,32 €incl. VAT
49 In stock - Estimated delivery date 22.09.20263.559,48 €/ pieceexcl. VAT
4.306,97 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026175,67 €/ pieceexcl. VAT
212,56 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026579,55 €/ pieceexcl. VAT
701,26 €incl. VAT
1 In stock - Estimated delivery date 22.09.20266,15 €/ pieceexcl. VAT
7,44 €incl. VAT
Sold per: 10Min. order: 10
100 In stock - Estimated delivery date 22.09.20265,97 €/ pieceexcl. VAT
7,22 €incl. VAT
27 In stock - Estimated delivery date 22.09.20269,47 €/ pieceexcl. VAT
11,46 €incl. VAT
33 In stock - Estimated delivery date 22.09.202612,32 €/ pieceexcl. VAT
14,91 €incl. VAT
18 In stock - Estimated delivery date 22.09.2026