




3.559,48 €/ pieceexcl. VAT
4.306,97 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGMT 2/0.4 |
Type | Bearing Grease |
Content | 180 kg |
Packaging | Barrel |
Application | Lubrication - grease |
Temperature range | from -20 to 120 °C |
Colour | Black |
Droping point | > 180 °C |
Thickener | Lithium/Calcium |
Base oil type | Mineral Oil |
DIN standard | DIN 51825 KPF2K-20 |
Worked penetration 0.1mm | 265-295 |
Viscosity | 500 mm²/s |
Base oil viscosity at 40°C | 500 mm²/s |
Base oil viscosity at 100°C | 32 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 3400 N |
Recommended for | High Load Applications |
Solid lubricant | Molybdenum Disulphide and Graphite |
Series | LGMT 2/0.4 |
579,55 €/ pieceexcl. VAT
701,26 €incl. VAT
1 In stock - Estimated delivery date 22.09.202619,27 €/ pieceexcl. VAT
23,32 €incl. VAT
49 In stock - Estimated delivery date 22.09.2026175,67 €/ pieceexcl. VAT
212,56 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026