






€96.55/ setexcl. VAT
€116.83incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMAS |
Type | Machinery Alignment Shim pack |
Material | Stainless steel 304 |
Thickness | 0.5 mm |
Width | 200 mm |
Length | 200 mm |
Width opening | 55 mm |
€4,921.08/ pieceexcl. VAT
€5,954.51incl. VAT
2 In stock - Estimated delivery date 13/11/2026€1,829.88/ pieceexcl. VAT
€2,214.15incl. VAT
11 In stock - Estimated delivery date 13/11/2026