




€262.47/ pieceexcl. VAT
€317.59incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P2BC |
Housing style | Pillow Block |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Shaft diameter | 40 mm |
Length | 179 mm |
Height | 98.2 mm |
Shaft height | 49.2 mm |
Centre distance of mounting holes | 137 mm |
Bearing | YAR 208-2LPW/SS |
Housing | P2BC 508 |
Dynamic load rating | 24700 N |
Static load rating | 19000 N |
€5.61/ pieceexcl. VAT
€6.79incl. VAT
8 In stock - Estimated delivery date 05/11/2026