

€5.61/ pieceexcl. VAT
€6.79incl. VAT
8 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECB |
Shaft diameter | 40 mm |
Cover width | 38 mm |
Cover length | 70.8 mm |
Material | TPU |
Cover model | Closed |