SKF

SKF Pillow block unit ConCentra locking SYNT 35 F

  • ERIKS:23770247
  • Manufacturer:7316574241804
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
ConCentra roller bearing units are robust, ready-to-mount units that are assembled, lubricated and sealed at the factory ready for instant use. With their quick and simple installation, easy alignment and reliable locking technology, they are an excellent alternative to adapter sleeve-mounted bearings in split housings. Available in two non-split housing series: a plummer block housing in the SYNT series and a flanged housing in the FYNT series.

SYNT-series
The SYNT ConCentra roller bearing units consist of a non-split plummer (pillow) block housing with two holes cast into the base for attachment bolts, a 222-series spherical roller bearing on a ConCentra stepped sleeve, seals and grease. They are prepared for condition monitoring as they have three flat surfaces cast into the housing. The housings are made of grey cast iron and are painted black (RAL 9005). The paint protects the housing in accordance with ISO 12944-2:1998, corrosivity category C2. The paint is not affected by most lubricating or engine oils, cutting fluids or alkalescent washing chemicals. Housings can be repainted with most water or solvent based 1- or 2-component paints.
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SYNT
Housing style
Pillow Block
Bearing type
Spherical roller bearing
Number of bolt holes
2-hole
Shaft Locking Type
ConCentra locking
Housing material
Steel/cast iron
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
205 mm
Height
111 mm
Shaft height
60 mm
Centre distance of mounting holes
170 mm
Bearing
22207 E
Spare parts & accessories
Product Image

SKF Closed end cover ECY 207

  • Eriks:23764594
  • Manufacturer:ECY 207

€5.19/ pieceexcl. VAT

€6.28incl. VAT

13 In stock - Estimated delivery date 06/11/2026