




€186.67/ pieceexcl. VAT
€225.87incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P2BTC |
Housing style | Pillow Block Tapped Base |
Bearing type | Ball bearing |
Number of bolt holes | 2-hole |
Shaft Locking Type | Setscrew Locking |
Housing material | Plastic |
Bearing material | Stainless steel |
Bolt size | M10 |
Shaft diameter | 30 mm |
Length | 102 mm |
Height | 84 mm |
Shaft height | 42.9 mm |
Bearing | YAR 206-2LPW/SS |
Housing | P2BTC 506MM |
Dynamic load rating | 16300 N |
Static load rating | 11200 N |
€5.02/ pieceexcl. VAT
€6.07incl. VAT
10 In stock - Estimated delivery date 05/11/2026