

€5.02/ pieceexcl. VAT
€6.07incl. VAT
10 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | ECB |
Shaft diameter | 30 mm |
Cover width | 36 mm |
Cover length | 59 mm |
Material | TPU |
Cover model | Closed |