

€404.75/ pieceexcl. VAT
€489.75incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Quick Connection Nipple |
Threaded connection 2 | Female |
Maximum operating pressure | 400 bar |
Weight | 160 g |