Nipple THPN M16G1/4 Chromium Molybdenum Steel External thread (M) M 16x1.5 €153.59 / piece Connection nipple THPN M16G3/8 Chromium Molybdenum Steel External thread (M) M 16x1.5 €239.15 / piece Connection nipple 1014357 A Chromium Molybdenum Steel Internal thread BSPP (G) 1/4 €143.47 / piece Connection nipple 404-663K €2.63 / piece Connection nipple THPN M16G1/2 Chromium Molybdenum Steel External thread (M) M 16x1.5 €239.15 / piece Connection nipple THPA AM12/G1/4 Alloy engineering steel Internal thread BSPP (G) 1/4 €505.95 / piece Connection nipple 729656 Chromium Molybdenum Steel Female 1/4 €202.35 / piece Connection nipple 1012783 E Chromium Molybdenum Steel Internal thread BSPP (G) 1/4 €193.15 / piece Connection nipple 1016402 E Chromium Molybdenum Steel Internal thread BSPP (G) 1/4 €143.47 / piece Connection nipple 1077456/100MPA Chromium Molybdenum Steel Internal thread (M) M 6 €125.07 / piece Connection nipple 729655 Chromium Molybdenum Steel Female 1/4 €134.27 / piece Connection nipple 1009030 B Chromium Molybdenum Steel Internal thread BSPP (G) 3/8 €182.11 / piece Connection nipple 1009030 E Chromium Molybdenum Steel Internal thread BSPP (G) 3/4 €193.15 / piece Connection nipple 1008593 E Chromium Molybdenum Steel Internal thread BSPP (G) 3/4 €193.15 / piece Connection nipple 729146 Internal thread BSPP (G) 3/4 €193.15 / piece Connection nipple 228027 E Chromium Molybdenum Steel Internal thread BSPP (G) 1/4 €153.59 / piece Connection nipple 1019950 Internal thread BSPP (G) 1/2 €193.15 / piece Connection nipple 1018219 E Chromium Molybdenum Steel Internal thread BSPP (G) 3/8 €143.47 / piece Connection nipple 729145 Internal thread BSPP (G) 3/4 €423.15 / piece Connection nipple 729654/150MPA Chromium Molybdenum Steel Internal thread BSPP (G) 1/4 €143.47 / piece Connection nipple 1018220 E Chromium Molybdenum Steel Internal thread BSPP (G) 1/4 €143.47 / piece Connector straight 471-006-192 1/8" x 6mm M 6 €10.50 / piece Connection nippel 729106/100MPA Chromium Molybdenum Steel External thread BSPP (G) 1/4 €143.47 / piece Connection nipple THPN M16G1/8 Chromium Molybdenum Steel External thread (M) M 16x1.5 €239.15 / piece Nipple THPN THPN 400-1 €404.75 / piece