

€153.59/ pieceexcl. VAT
€185.84incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Nipple |
Material | Chromium Molybdenum Steel |
Material class | Chromium Molybdenum Steel |
Shape | Straight |
Threaded connection 1 | External thread (M) |
Connection 1 thread size | M 16x1.5 |
Threaded connection 2 | External thread (M) |
Connection 2 thread size | 1/4 |
Length | 65 mm |
Wrench width | 22 mm |
Maximum operating pressure | 4000 bar |
Weight | 103 g |
d2 | 8.5 mm |
D2 | 8.5 mm |
L1 | 65 mm |
l1 | 2.56 INH |