




€171.32/ pieceexcl. VAT
€207.30incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 75 mm |
Outer Diameter | 92 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
€96.19/ pieceexcl. VAT
€116.39incl. VAT
Estimated delivery date - 10/11/2026