




€96.19/ pieceexcl. VAT
€116.39incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 75 mm |
Inner diameter | 2.953 in |
Outer Diameter | 92 mm |
Outer diameter | 3.622 in |
Width | 35 mm |
Width | 1.378 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 87000 N |
Static load rating | 162000 N |
Limiting speed | 6100 rpm |
Reference speed | 3950 rpm |