




€122.95/ pieceexcl. VAT
€148.77incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NK |
Inner Diameter | 70 mm |
Outer Diameter | 85 mm |
Width | 35 mm |
Model | without inner ring |
With sealing | No |
€69.01/ pieceexcl. VAT
€83.50incl. VAT
12 In stock - Estimated delivery date 09/11/2026