




€69.01/ pieceexcl. VAT
€83.50incl. VAT
12 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NK |
Type | Needle Roller Bearing |
Inner Diameter | 70 mm |
Inner diameter | 2.756 in |
Outer Diameter | 85 mm |
Outer diameter | 3.346 in |
Width | 35 mm |
Width | 1.378 in |
Model | Without inner ring |
With sealing | No |
Dynamic load rating | 71000 N |
Static load rating | 144000 N |
Limiting speed | 6600 rpm |
Reference speed | 4300 rpm |
€122.95/ pieceexcl. VAT
€148.77incl. VAT
Estimated delivery date - 10/11/2026