




€45.76/ pieceexcl. VAT
€55.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 25 mm |
Outer Diameter | 38 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
€30.11/ pieceexcl. VAT
€36.43incl. VAT
44 In stock - Estimated delivery date 09/11/2026