

€30.11/ pieceexcl. VAT
€36.43incl. VAT
44 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 25 mm |
Outer Diameter | 38 mm |
Width | 30 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 37000 N |
Static load rating | 57000 N |
Limiting speed | 15300 rpm |
Reference speed | 8200 rpm |
€45.76/ pieceexcl. VAT
€55.37incl. VAT
Estimated delivery date - 10/11/2026