




€30.67/ pieceexcl. VAT
€37.11incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NKI |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
€21.51/ pieceexcl. VAT
€26.03incl. VAT
Estimated delivery date - 11/11/2026