

€21.51/ pieceexcl. VAT
€26.03incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NKI |
Inner Diameter | 20 mm |
Outer Diameter | 32 mm |
Width | 16 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 16900 N |
Static load rating | 22300 N |
Limiting speed | 18500 rpm |
Reference speed | 10100 rpm |
€30.67/ pieceexcl. VAT
€37.11incl. VAT
Estimated delivery date - 10/11/2026