




€302.32/ pieceexcl. VAT
€365.81incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | NA 69 |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 54 mm |
Model | with inner ring |
With sealing | No |
€210.72/ pieceexcl. VAT
€254.97incl. VAT
6 In stock - Estimated delivery date 09/11/2026