

€210.72/ pieceexcl. VAT
€254.97incl. VAT
6 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | NA 69..-ZW |
Inner Diameter | 70 mm |
Outer Diameter | 100 mm |
Width | 54 mm |
Model | with inner ring |
With sealing | No |
Dynamic load rating | 145000 N |
Static load rating | 265000 N |
Limiting speed | 5700 rpm |
Reference speed | 3300 rpm |
€302.32/ pieceexcl. VAT
€365.81incl. VAT
Estimated delivery date - 11/11/2026