SKF

SKF Needle Roller and Cage Assembly Single row K 80X88X30

  • ERIKS:24003684
  • Manufacturer:7316570959345
Image 1
Needle Roller and Cage Assembly. A complete unit consisting of a steel cage and a single row of needle rollers. Suitable for high speeds and has high load carrying capacity.
Save to list

€87.31/ pieceexcl. VAT

€105.65incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
K
Inner Diameter
80 mm
Outer Diameter
88 mm
Width
30 mm
Number of rows
Single row
Alternatives
Product Image

INA Needle Roller and Cage Assembly Single row K80X88X30-B/0-7

  • Eriks:11671108
  • Manufacturer:K80X88X30-B/0-7

€48.90/ pieceexcl. VAT

€59.17incl. VAT

Estimated delivery date - 10/11/2026