




€48.90/ pieceexcl. VAT
€59.17incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 80 mm |
Outer Diameter | 88 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 71000 N |
Static load rating | 176000 N |
Reference speed | 3400 rpm |
Limiting speed | 5800 rpm |