

€55.41/ pieceexcl. VAT
€67.05incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 65 mm |
Outer Diameter | 73 mm |
Width | 30 mm |
Number of rows | Single row |
€31.01/ pieceexcl. VAT
€37.52incl. VAT
Estimated delivery date - 10/11/2026