




€31.01/ pieceexcl. VAT
€37.52incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 65 mm |
Outer Diameter | 73 mm |
Width | 30 mm |
Number of rows | Single row |
Dynamic load rating | 57000 N |
Static load rating | 123000 N |
Reference speed | 4300 rpm |
Limiting speed | 7100 rpm |