

€29.73/ pieceexcl. VAT
€35.97incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | K |
Inner Diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 20 mm |
Number of rows | Single row |
€17.94/ pieceexcl. VAT
€21.71incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 10/11/2026