




€17.94/ pieceexcl. VAT
€21.71incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | INA |
Series | K |
Inner Diameter | 35 mm |
Outer Diameter | 45 mm |
Width | 20 mm |
Number of rows | Single row |
Dynamic load rating | 37000 N |
Static load rating | 50000 N |
Reference speed | 6800 rpm |
Limiting speed | 12300 rpm |