




€5.72/ pieceexcl. VAT
€6.92incl. VAT
Estimated delivery date - 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | MB |
Type | Lock washer |
Bore diameter | 95 mm |
Outer Diameter | 133 mm |
Thickness | 1.75 mm |
B | 1.75 mm |
d | 95 mm |
d1 | 113 mm |
d2 | 133 mm |
f | 10 mm |
M | 91.5 mm |
€4.57/ pieceexcl. VAT
€5.53incl. VAT
41 In stock - Estimated delivery date 26/10/2026